X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1451BS "Mila" 1 Bulb Wall Sconce

Item: MWB1451BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $249.00

Price: $166.00 (Pricing is for Brushed Steel)



Details and Dimensions

Height 14-3/4"
Width 5"
Extension From Wall 4"
Backplate Dimension 5'' W x 14'' H
Number of Bulbs 1
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White Opal Etched
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 4 lbs