Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1447GS "Gianna" 1 Bulb Wall Sconce

Item: MWB1447GS
Finish: Gilded Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $274.50

Price: $183.09 (Pricing is for Gilded Silver)

Details and Dimensions

Height 26"
Width 5-1/2"
Extension From Wall 4-1/2"
Backplate Dimension 4-3/4'' W x 12'' H
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Crystal Yes
Suitable Installation Damp
Voltage 120V
Weight 4 lbs