X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1445OBZBRB "Bellini" Multi Bulb Wall Sconce

Item: MWB1445OBZBRB
Finish: Oxidized Bronze / British Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23"
Width 12-3/4"
Extension From Wall 7-1/2"
Backplate Dimension 5-1/4'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Crystal Yes
Suitable Installation Damp
Voltage 120V
Weight 5 lbs
View Similar Products