X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1310BK "King's Table" 1 Bulb Wall Sconce

Item: MWB1310BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-3/4"
Width 5-1/4"
Extension From Wall 7-1/4"
Backplate Dimension 5-1/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Antique Cream Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 2 lbs