Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS16101HTBZ "Sullivan" 1 Bulb Wall Sconce

Item: MVS16101HTBZ
Finish: Heritage Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $138.00

Price: $92.05 (Pricing is for Heritage Bronze)

Details and Dimensions

Height 9-3/8"
Width 4-1/2"
Extension From Wall 4-1/2"
Backplate Dimension 4 1/2'' W x 4 1/2'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Cream Etched
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 2 lbs