Feiss MT1181SPT "Broderick" Torchiere Lamp

Item: MT1181SPT
Finish: Speckled Taupe
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 73-1/2"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Glass Type Champagne Scavo
Shade Material Glass
Voltage 120V