X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1204OSL "Argento" Entrance / Foyer Pendant

Item: MP1204OSL
Finish: Oxidized Silver Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21"
Width 12"
Canopy Size 5/1/2002
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Silver Leaf Fleck
Shade Material Glass
Shade Dimension Diameter: 5-1/2
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 7 lbs