X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1181OBZ "Medina" Drum Pendant

Item: MP1181OBZ
Finish: Oxidized Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $930.00

Price: $620.31




Details and Dimensions

Height 14-1/2"
Width 22"
Diameter 22"
Overall Height 72-1/4"
Canopy Size 5-1/2
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Shade Bronze Organza Fabric
Shade Material Fabric
Shade Type Drum
Downrod Length 54''
Suitable Installation Dry
Voltage 120V
Weight 24 lbs