X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1153CB "Sunset Drive" Drum Pendant

Item: MP1153CB
Finish: Corinthian Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $262.50

Price: $175.09 (Pricing is for Corinthian Bronze)




Details and Dimensions

Height 7-1/4"
Width 8"
Diameter 8"
Overall Height 51"
Canopy Size 5-1/2
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Opal Etch
Shade Material Glass
Shade Type Drum
Shade Dimension Diameter: 5-1/2
Wire Length 180"
Downrod Length 42''
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 9 lbs