X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL7507HTBZ "Merrill" Post Light

Item: MOL7507HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment

List Price: $379.50

Price: $253.00



Details and Dimensions

Height 22-1/2"
Width 9-1/2"
Post Included No
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 160 W
Voltage 120V
Glass Type Crème Etched
Suitable Installation Wet
Weight 7 lbs
Additional Information • Body- aluminum, fixture requires 1 Medium 100 watt max bulb and 1 Medium T10 60 watt max bulb.