Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL7502HTBZ "Merrill" Outdoor Entrance Wall Light

Item: MOL7502HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment

List Price: $445.50

Price: $297.00

Details and Dimensions

Height 20-1/4"
Width 9-1/2"
Extension From Wall 11-1/2"
Backplate Dimension 5'' x 11-1/4''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Cream Etched
Suitable Installation Wet
Voltage 120V
Weight 9 lbs