Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL7411ASTB "Whitaker" Outdoor Hanging Lantern

Item: MOL7411ASTB
Finish: Astral Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 27-1/2"
Width 12-1/2"
Length 5-1/2"
Overall Height 87-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Downrod Quantity 5
Downrod Length (1) 6'', (4) 12''
Suitable Installation Damp
Voltage 120V
Weight 17 lbs
Wire Length 180"