Feiss MOL7407ASTB "Whitaker" Post Light
| Item: | MOL7407ASTB |
| Finish: | Astral Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $283.14
Details and Dimensions
| Height | 24-3/4" |
| Width | 9" |
| Length | 7-1/2" |
| Post Included | No |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra Torpedo |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Voltage | 120V |
| Glass Type | Seeded |
| Suitable Installation | Wet |
| Weight | 12 lbs |
| Additional Information | Body- powder coated steel |


