X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL7400ASTB "Whitaker" Outdoor Entrance Wall Light

Item: MOL7400ASTB
Finish: Astral Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17-1/4"
Width 6"
Extension From Wall 5"
Backplate Dimension 5-1/2'' x 5''
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Suitable Installation Wet
Voltage 120V
Weight 7 lbs