X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MMR1093BS "Halstad" Square/Rectangular Mirror

Item: MMR1093BS
Finish: Brushed Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $325.50

Price: $217.11 (Pricing is for Brushed Steel)



Details and Dimensions

Height 30"
Width 24"