X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFL6291RS "Riley" Floor Lamp

Item: MFL6291RS
Finish: River Stone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 60-1/4"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Natural Beige LinenIvory Soft Lined
Shade Material Fabric
Suitable Installation Dry
Construction Resin, Steel
Weight 18 lbs
UL Listed Yes
Wire Color Brown
Wire Length 72"