X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFL6290PALDW "Anora" Floor Lamp

Item: MFL6290PALDW
Finish: Palladio / Dark Walnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 67-1/4"
Width 12"
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Suitable Installation Dry
Construction Steel
Weight 12 lbs
UL Listed Yes
Wire Color Brown
Wire Length 72"