X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFL6288DCB "Plymouth" Floor Lamp

Item: MFL6288DCB
Finish: Dark Coffee Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 42"
Width 12"
Overall Height 61"
Extension From Wall 17-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Sepia Brown LinenIvory Soft Lined
Shade Material Fabric
Suitable Installation Dry
Construction Steel
Weight 12 lbs
UL Listed Yes
Wire Color Clear Gold / Clear Silver
Wire Length 96"