Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Feiss
>
MFM228ORB
Feiss MFM228ORB "Yorkgate" Flush Mount Ceiling Light
| Item: | MFM228ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $106.05 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 4-1/4" |
| Width | 12-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Open Etched |
| Shade Material | Glass |
| Weight | 18 lbs |


