X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFL6239EBY "Gannon" Floor Lamp

Item: MFL6239EBY
Finish: Ebony
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 60-1/2"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Shade Beige Hardback Fabric
Shade Material Fabric
Voltage 120V