X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF25693BUS "Lucia" Drum Pendant

Item: MF25693BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,429.50

Price: $953.48



Details and Dimensions

Height 11-3/4"
Width 16-1/8"
Length 32-1/8"
Overall Height 59"
Canopy Size 9
Backplate Dimension 4 7/8'' w x 8 7/8'' H x 7/8'' Depth
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Cream Fabric
Shade Material Fabric
Shade Type Drum
Downrod Quantity 8
Downrod Length (2) 6'', (6)12''
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 37 lbs