X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF25683BUS "Lucia" Drum Pendant

Item: MF25683BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $892.50

Price: $595.30



Details and Dimensions

Height 8"
Width 16-3/4"
Diameter 16-3/4"
Overall Height 55"
Canopy Size 6
Backplate Dimension 6'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Beige Fabric
Shade Material Fabric
Shade Type Drum
Downrod Quantity 5
Downrod Length (1) 6'', (3) 12'', (1) 42''
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 19 lbs