Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF25394CB "Kinsey" Mini Chandelier

Item: MF25394CB
Finish: Corinthian Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 21-1/4"
Width 15"
Diameter 15"
Overall Height 78"
Number Of Tiers 1
Canopy Size 5-1/2
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Downrod Length (4)-12'', (1)-6''
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 10 lbs
Voltage 120V