Feiss MF25043OBZBRB "Bellini" Entrance / Foyer Pendant
| Item: | MF25043OBZBRB |
| Finish: | Oxidized Bronze/British Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $719.36
Details and Dimensions
| Height | 26-3/4" |
| Width | 18" |
| Canopy Size | 5-1/2 |
| Backplate Dimension | 5 1/2'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra torpedo |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 16 lbs |
| Additional Information | Body- steel |


