X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF24731GS "Gianna" Entrance / Foyer Pendant

Item: MF24731GS
Finish: Gilded Silver
Online Availability: Available for immediate shipment
Select Finish:

List Price: $514.50

Price: $343.00 (Pricing is for Gilded Silver)



Details and Dimensions

Height 14-5/8"
Width 10-1/2"
Diameter 10-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 8 lbs
Wire Color Brown