X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF24684HTBZPGD "Remy" Linear Pendant

Item: MF24684HTBZPGD
Finish: Heritage Bronze/Parissiene Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,705.50

Price: $1,137.57




Details and Dimensions

Height 12"
Width 40-1/2"
Length 21"
Overall Height 69"
Canopy Size 7
Backplate Dimension 7'' W x 26 1/2'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Shade Bronze Organza Fabric
Shade Material Fabric
Shade Type Drum
Downrod Length 108''
Suitable Installation Dry
Voltage 120V
Weight 44 lbs