X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MT1196NW Torchiere Lamp

Item: MT1196NW
Finish: Natural Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 73"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Wood / Glass
Weight 19 lbs
Wire Color Clear Silver
Wire Length 72"