X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL12014ORB "Bluffton" Outdoor Hanging Lantern

Item: MOL12014ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24-3/4"
Width 15"
Overall Height 81-1/2"
Canopy Size 5
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Clear
Shade Material Glass
Downrod Quantity 4
Downrod Length (4) 12''
Suitable Installation Damp
Voltage 120V
Weight 28 lbs
Wire Length 160"
Wire Color Brown
View Similar Products