Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MMR1178HGW Square/Rectangular Mirror

Item: MMR1178HGW
Finish: High Gloss White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 40"
Width 30"
Extension From Wall 1-5/8"
Construction Poly Urethane
Glass Type Clear
Weight 19 lbs
Suitable Installation Damp