X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MMR1165HGW "Peony" Unique Shaped Mirror

Item: MMR1165HGW
Finish: High Gloss White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width 36"
Extension From Wall 1-1/2"
Construction Poly Urethane / Glass / Wood
Glass Type Clear
Weight 9 lbs
Suitable Installation Damp