Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MMR1161DAG "Marisa" Unique Shaped Mirror

Item: MMR1161DAG
Finish: Dark Antique Gold
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 33"
Width 27"
Extension From Wall 1-3/4"
Construction Wood / Glass
Glass Type Clear
Weight 15 lbs
Suitable Installation Damp