X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MMR1107AF "Ethan" Square/Rectangular Mirror

Item: MMR1107AF
Finish: Antique Forged Iron
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $346.50

Price: $231.12




Details and Dimensions

Height 37"
Width 27-3/16"
Extension From Wall 1"
Construction Steel / Glass
Glass Type Clear
Weight 22 lbs
Suitable Installation Damp