X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFL6322NW Floor Lamp

Item: MFL6322NW
Finish: Natural Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 62"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade BurlapLinen
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Steel / Wood
Weight 14 lbs
Wire Color Clear Silver
Wire Length 72"