X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFL6318CNIOX "Modern Prairie" Floor Lamp

Item: MFL6318CNIOX
Finish: Century Iron / Onyx
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 60-1/4"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade BeigeHardback
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Resin
Weight 20 lbs
Wire Color Clear
Wire Length 72"