Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MFL6309DRI "Shaw" Floor Lamp

Item: MFL6309DRI
Finish: Dark Rustic Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 63-1/4"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Toasted Wheat Linen
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 7 lbs
Wire Color Brown (DRI), Clear Silver (MND)
Wire Length 72"