Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF27413BUS "Leila" Entrance / Foyer Pendant

Item: MF27413BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $982.50

Price: $655.33

Details and Dimensions

Height 21-5/8"
Width 19-15/16"
Canopy Size 6'' Diameter x 1-5/8'' Depth
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Steel / Crystal
Weight 13 lbs
Wire Color Clear Silver