Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF27406BUS "Leila" Entrance / Foyer Pendant

Item: MF27406BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment

Details and Dimensions

Height 27"
Width 27-3/4"
Canopy Size 6'' Diameter x 1-5/8'' Depth
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Steel / Crystal
Weight 19 lbs
Wire Color Clear Silver
View Similar Products