X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M10256BSORG Table Lamp

Item: M10256BSORG
Finish: Brushed Steel / Clear Optical Ribbed
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22"
Width 19"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade White Faux SilkHardback
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Steel / Glass
Weight 9 lbs
Wire Color Clear Silver
Wire Length 72"