X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M10232CSK Table Lamp

Item: M10232CSK
Finish: Corn Silk
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 8"
Length 17"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Fawn Beige Shantung
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Resin / Steel
Weight 9 lbs
Wire Color Clear
Wire Length 72"