Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss M10230ANL "Stateroom" Table Lamp

Item: M10230ANL
Finish: Antique Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 32"
Width 12"
Length 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade White CottonLinen
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Steel / Crystal
Weight 6 lbs
Wire Color Clear (ANL), Gold (BLB)
Wire Length 72"