X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss M10229ANL "Stateroom" Table Lamp

Item: M10229ANL
Finish: Antique Nickel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 27"
Width 16"
Length 16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Shade White CottonLinen
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 9 lbs
Wire Color Clear (ANL), Gold (BLB)
Wire Length 72"