Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss M10188TFBS "Softserve" Table Lamp

Item: M10188TFBS
Finish: Toffee / Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22"
Width 13"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade White ShantungLinen
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Ceramic / Metal
Weight 7 lbs
Wire Color Clear Silver
Wire Length 72"