X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M10183RDBS "Kennedy" Table Lamp

Item: M10183RDBS
Finish: Red / Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 28-1/2"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade White LinenFabric
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Steel / Glass
Weight 6 lbs
Wire Color Clear Silver
Wire Length 72"