Feiss M9958FGBMB "Ansari" Torchiere Lamp
| Item: | M9958FGBMB |
| Finish: | Firenze Gold / Brown Marble Base |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 23" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | E 12 Candelabra Dimmer |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Burlwood Cased |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Metal & Marble |
| Weight | 9 lbs |


