Feiss M9953BPW "Zoe" Torchiere Lamp
| Item: | M9953BPW |
| Finish: | Bedpost White |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 16-1/2" |
| Width | 7-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Edison Dimmer |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Cream Snow |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Resin |
| Weight | 6 lbs |


