Feiss M9927PNBMB "Quinn" Torchiere Lamp
| Item: | M9927PNBMB |
| Finish: | Polished Nickel / Black Marble Base |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 24-3/4" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | G16 1/2 Candelabra Dimmer |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Tiger Eye |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Steel & Marble |
| Weight | 8 lbs |


