X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss M9763EBY "Gannon" Table Lamp

Item: M9763EBY
Finish: Ebony
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 31"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Shade Beige Hardback Fabric
Shade Material Fabric
Voltage 120V