X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF27203BS "Spectra" Multi Light Pendant

Item: MF27203BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-1/4"
Width 36-1/2"
Overall Height 54-1/4"
Canopy Size Height: 4-5/8'' ,Depth:0-3/4''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade White Opal EtchedGlass
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Construction Steel, Glass
UL Listed Yes
Wire Color Clear Silver