X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27086BUS "Dutchess" Mid Sized Chandelier

Item: MF27086BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28-3/4"
Width 30-1/4"
Diameter 30-1/4"
Number Of Tiers 1
Canopy Size 6-1/4'' Dia. x 2'' H
Number of Bulbs 6
Bulb Type Candelabra
Lamp Type B1 Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel, Crystal
Voltage 120V
UL Listed Yes
Wire Color Clear Silver