X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF27076BUS "Lucia" Entrance / Foyer Pendant

Item: MF27076BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,350.50

Price: $1,567.78



Details and Dimensions

Height 12-3/8"
Width 24-1/2"
Overall Height 56-1/8"
Canopy Size 6'' Diameter
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade LinenFabric
Shade Material Fabric
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel
UL Listed Yes
Wire Color Clear Silver